SPARTEX 867840 COPPER PHOSPHORUS RODS DIAM 2 36UNITS
Brazing metal copper phosphorus
See technical informationSee documentsReferences
Spartex:867840
Rubix:217A2367
EAN:3660338217555

Documents
Product details : SPARTEX 867840 COPPER PHOSPHORUS RODS DIAM 2 36UNITS
Recommended for the brazing of tubes and connections, water heater, refrigerant systems.
.
For plumbing and heating. .
The ''Phosphorus copper solder'' with 7% phosphorus is a ''standard fluidity''alloy allowing a good practice .
capillary soldering. Copper connection/copper without flux and copper brass with flux paste. Plastic packaging.
For plumbing and heating. .
The ''Phosphorus copper solder'' with 7% phosphorus is a ''standard fluidity''alloy allowing a good practice .
capillary soldering. Copper connection/copper without flux and copper brass with flux paste. Plastic packaging.
Strengths
Self-stripping on copper. Very good fluidity, fast execution speed, universal for plumbing
Technical specifications
Attributes
| Type | copper phosphorus |
|---|---|
| Diameter | 2 mm |
| Packaging | 0.5 kg |
| Standard | NF EN ISO 17672 |
Show UNSPSC/ECL@SS
£ 29.17 excl. VAT
/ Each
£ 35.00 incl. VAT
- Usually arrives within 14 working days
