Solid carbide 5xd drill with through coolant ozmd coated
Drilling diameter | 3.3 mm |
---|---|
Total length | 66 mm |
Length of cut | 28 mm |
Drilling diameter | 3.3 mm |
---|---|
Total length | 66 mm |
Length of cut | 28 mm |
Angle of helix | 30 ° |
Ratio of diameter to length of drill hole | 5 x d |
Tail diameter | 6 mm |
Coating | ozmd |
Sharpening | cross-grinding |
Tail | cylindrical |
Tip angle | 140 ° |
Machining material | steels / stainless steels / cast iron / titanium / non ferrous |
Internal cooling | yes |
In stock: Next day delivery