Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 16.8 mm |
---|---|
Total length | 143 mm |
Length of cut | 76.2 mm |
Drilling diameter | 16.8 mm |
---|---|
Total length | 143 mm |
Length of cut | 76.2 mm |
Ratio of diameter to length of drill hole | 4,53571 |
Tail diameter | 18 mm |
Tip angle | 140 ° |
Internal cooling | Yes |
Usually arrives within 14 working days