Solid carbide drill with oil holes DC150-03 tail DIN 6535 HA
Drilling diameter | 20 mm |
---|---|
Total length | 131 mm |
Length of cut | 79 mm |
Drilling diameter | 20 mm |
---|---|
Total length | 131 mm |
Length of cut | 79 mm |
Ratio of diameter to length of drill hole | 3 x D |
Sharpening | Factory specific |
Tail | Cylindrical HA |
Tip angle | 140 ° |
Machining material | Universal |
Internal cooling | Yes |
Usually arrives within 14 working days