Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC160-03-05.000A1-WJ30ET SOLID CARBIDE DRILL 7378114
TITEX DC160-03-05.000A1-WJ30ET SOLID CARBIDE DRILL 7378114
Solid Carbide Drill
References
walter:
DC160-03-05.000A1-WJ30ET
rubix:
208A4381
manufacturer :
7378114
ean:
4031132412283
Technical specifications
Drilling diameter
5
mm
Total length
66
mm
Length of cut
28
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX DC160-03-05.000A1-WJ30ET SOLID CARBIDE DRILL 7378114
Solid Carbide Drills With Coolant Through 5 mm
Technical specifications
Attributes
Drilling diameter
5
mm
Total length
66
mm
Length of cut
28
mm
Tip angle
140
°
Machining material
Carbide
Internal cooling
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.57
excl. VAT
/
Each
£
83.48
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 892875 SCD03-06.40I1 CUPMM CARB DRILL 6.4 IC 3XD
CUTLINE 892995 SCD05-07.80I1 CUPMM CARB DRILL 7.8 IC 5XD
DORMER R100 CARBIDE JOBBER DRILL 3.1MM
TITEX DC150-03-08.000D0-WJ30RE SOLID CARBIDE DRILL 7287664
TITEX DC150-03-13.100A1-WJ30RE SOLID CARBIDE DRILL 6968857
GUHRING 05515 012.000 RATIO DRILL SOLID CARBIDE 12.000MM
TITEX DC150-08-07.200A1-WJ30TA DRILLS8-12 X DC PERFORM 6618667
SANDVIK 860.1-0660-024A0-PMP1BM SC DRILLS CORODRILL 8150921
SANDVIK 860.1-0680-020A1-NM H10F 6253877
SANDVIK 460.1-0490-015A0-XMGC34 SC DRILLS CORODRILL 460 6241384
SANDVIK 460.1-0556-017A0-XM GC34 6241390
SANDVIK 860.1-0660-024A1-PM P1BM 8151208
DORMER R45712.2 DRILL 12.20 MM 5979060
SANDVIK 860.1-1150-094A1-GMX1BM SC DRILLS CORODRILL 7781871
DORMER R457N7 5979357