Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-11.906A1-WJ30RE SOLID CARBIDE DRILL 6618411
TITEX DC150-05-11.906A1-WJ30RE SOLID CARBIDE DRILL 6618411
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-11.906A1-WJ30RE
rubix:
2593435
manufacturer :
6618411
ean:
4031132368054
Technical specifications
Drilling diameter
11.509
mm
Total length
118
mm
Product details
Technical specifications
Product details : TITEX DC150-05-11.906A1-WJ30RE SOLID CARBIDE DRILL 6618411
Solid carbide drills with coolant-through DC150-05-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.4687in
Technical specifications
Attributes
Drilling diameter
11.509
mm
Total length
118
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.20
excl. VAT
/
Each
£
143.04
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-1389-042A1-XMGC34 SC DRILLS CORODRILL 460 6241326
TITEX DC150-05-08.300A1-WJ30RE SOLID CARBIDE DRILL 6618364
MITSUBCARB MS0500-SSA SOLID CARBIDE DRILLS MS LINE 90012396
MITSUBCARB MS0980-SSA SOLID CARBIDE DRILLS MS LINE 90012508
GUHRING 05515 009.400 RATIO DRILL SOLID CARBIDE 9.400MM
SANDVIK 452.C1-0553-130T-CCD10 SC DRILLS CORODRILL 6010900
SANDVIK R840-0870-50-A1A 1220 5747837
SANDVIK 860.1-1600-044A0-PMP1BM SC DRILLS CORODRILL 8151051
DORMER R4585/32 DRILL 5/32 INCH 5980485
MITSUBCARB MS0800-SSA SOLID CARBIDE DRILLS MS LINE 90012472
TITEX A1163-8.7 DRILLS SOLID CARBID TYPE N 5057616
CUTLINE 892780 SCD03-07.50I0 CUPMM CARB DRILL 7.5MM W/O IC 3XD
SANDVIK 860.1-0710-036A1-SM1210 SC DRILLS CORODRILL 7782504
MITSUBCARB MS0680-SSA SOLID CARBIDE DRILLS MS LINE 90012444
CUTLINE 892974 SCD05-05.70I1 CUPMM CARB DRILL 5.7 IC 5XD