Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-14.288A1-WJ30RE SOLID CARBIDE DRILL 6618438
TITEX DC150-05-14.288A1-WJ30RE SOLID CARBIDE DRILL 6618438
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-14.288A1-WJ30RE
rubix:
2593486
manufacturer :
6618438
ean:
4031132368320
Technical specifications
Drilling diameter
13.494
mm
Total length
124
mm
Product details
Technical specifications
Product details : TITEX DC150-05-14.288A1-WJ30RE SOLID CARBIDE DRILL 6618438
Solid carbide drills with coolant-through DC150-05-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.5625in
Technical specifications
Attributes
Drilling diameter
13.494
mm
Total length
124
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
213.58
excl. VAT
/
Each
£
256.30
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-03.200A0-WJ30TA SOLID CARBIDE DRILL 7462063
TITEX DC150-08-13.500A1-WJ30TA SOLID CARBIDE DRILL 6618730
DORMER R1209.6 R120 9.60 MM CARBIDE STRAIGHT SHANSTUB DRILL 5979583
SANDVIK 460.1-1151-035A1-XMGC34 SC DRILLS CORODRILL 460 6241308
GUHRING 05510 007.700 RATIO DRILL/COOLING SOLID CARBIDE 7.700MM
SANDVIK 860.1-0952-030A1-GMX1BM SC DRILLS CORODRILL 7781485
TITEX DC150-08-05.400A1-WJ30TA SOLID CARBIDE DRILL 6618644
SANDVIK 860.1-0815-045A1-PMP1BM SC DRILLS CORODRILL 8151266
DORMER R4593.7 6718992
SANDVIK 460.1-0300-009A0-XM GC34 460 SOLID CARBIDE DRILL 6241359
GUHRING 05511 012.900 RATIO DRILL/COOLING SOLID CARBIDE 12.900MM
TITEX DC150-05-03.650A1-WJ30RE SOLID CARBIDE DRILL 6618303
SANDVIK 460.1-1150-058A1-XM GC34 460 SOLID CARBIDE DRILL 6241010
SANDVIK R840-0730-50-A1A 1220 5747751
TITEX DC150-05-15.100A1-WJ30RE SOLID CARBIDE DRILL 6618446