Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
CARBIDE DRILL DC150-12-05.159A1-WJ30TA
CARBIDE DRILL DC150-12-05.159A1-WJ30TA
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-05.159A1-WJ30TA
rubix:
264A2517
manufacturer :
6618774
ean:
4031132371672
Technical specifications
Drilling diameter
5.2
mm
Total length
121
mm
Product details
Technical specifications
Product details : CARBIDE DRILL DC150-12-05.159A1-WJ30TA
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.2031in
Technical specifications
Attributes
Drilling diameter
5.2
mm
Total length
121
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.00
excl. VAT
/
Each
£
187.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-10.100D1-WJ30RE SOLID CARBIDE DRILL 7287838
SANDVIK R840-1130-30-A1A1220 SC DRILLS CORODRILL 5748323
SANDVIK 861.1-1000-030A1-GP GC34 6151110
SANDVIK R840-1260-50-A1A1220 SC DRILLS CORODRILL 5747918
CUTLINE 893074 SCD08-05.10I1 CUPMM - CARB. DRILL D5.1 INT. COOLING 8XD
SANDVIK R840-1071-30-A1A1220 SC DRILLS CORODRILL 5748728
DORMER R45814.25 DRILL 14.25 MM 5980462
SANDVIK 860.1-0920-031A1-PMP1BM SC DRILLS CORODRILL 8151302
SANDVIK 860.1-0873-031A1-PMP1BM SC DRILLS CORODRILL 8151286
SANDVIK 860.1-1310-040A1-PMP1BM SC DRILLS CORODRILL 8151428
DORMER R0239.5 R023 9.50 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403055
DORMER R4585.8 DRILL 5.80 MM 5980474
TITEX DC150-08-09.922A1-WJ30TA SOLID CARBIDE DRILL 6618701
MITSUBCARB MS1350-SLK SOLID CARBIDE DRILLS MS LINE 90012583
TITEX DC150-05-11.700A1-WJ30RE SOLID CARBIDE DRILL 6618408