Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-06.800A1-WJ30TA DRILLS8-12 X DC PERFORM 6618795
TITEX DC150-12-06.800A1-WJ30TA DRILLS8-12 X DC PERFORM 6618795
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-06.800A1-WJ30TA
rubix:
275A8056
manufacturer :
6618795
ean:
4031132371887
Technical specifications
Drilling diameter
6.9
mm
Total length
148
mm
Product details
Technical specifications
Product details : TITEX DC150-12-06.800A1-WJ30TA DRILLS8-12 X DC PERFORM 6618795
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.2677in
Technical specifications
Attributes
Drilling diameter
6.9
mm
Total length
148
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.67
excl. VAT
/
Each
£
224.00
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0595-018A1-SDS2BM SC DRILLS CORODRILL 8420862
SANDVIK 860.1-0400-012A0-GM X1BM 7781569
TITEX DC150-08-06.800A1-WJ30TA SOLID CARBIDE DRILL 6618662
MITSUBCARB MS1030-SSA SOLID CARBIDE DRILLS MS LINE 90012520
SANDVIK 861.1-0437-131A1-GMGC34 SC DRILLS LONG AND MICRO 6150979
MITSUBCARB MS0860-SSA SOLID CARBIDE DRILLS MS LINE 90012484
GUHRING 05515 008.500 RATIO DRILL SOLID CARBIDE 8.500MM
SANDVIK 460.1-1550-116A1-XMGC34 SC DRILLS CORODRILL 460 6422618
DORMER R4573.0 DRILL 3.00 MM 5979225
DORMER R458N9 5980253
SANDVIK 860.1-0360-016A0-PMP1BM SC DRILLS CORODRILL 8150860
TITEX A1263-10.5 DRILLS SOLID CARBID TYPE N 5061129
TITEX A1166-5.3 DRILLS SOLID CARBID TYPE N 5057878
SANDVIK 860.1-0556-016A1-GMX1BM SC DRILLS CORODRILL 7781438
CUTLINE 892935 SCD03-15.50I1 CUPMM CARB DRILL 15.5 IC 3XD