Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-09.525A1-WJ30TA SOLID CARBIDE DRILL 6618823
TITEX DC150-12-09.525A1-WJ30TA SOLID CARBIDE DRILL 6618823
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-09.525A1-WJ30TA
rubix:
357A3693
manufacturer :
6618823
ean:
4031132372167
Technical specifications
Drilling diameter
9.525
mm
Total length
180
mm
Product details
Technical specifications
Product details : TITEX DC150-12-09.525A1-WJ30TA SOLID CARBIDE DRILL 6618823
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.375in
Technical specifications
Attributes
Drilling diameter
9.525
mm
Total length
180
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
218.67
excl. VAT
/
Each
£
262.40
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0556-028A1-SDS2BM SC DRILLS CORODRILL 8421054
SANDVIK 860.1-0952-031A1-PMP1BM SC DRILLS CORODRILL 8151314
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-05.000A1-WJ30RE
TITEX DC150-08-10.200A1-WJ30TA DRILLS8-12 X DC PERFORM 6618704
GUHRING 05510 013.700 RATIO DRILL/COOLING SOLID CARBIDE 13.700MM
DOR CARB TIN CDX DRILL 8.1
SANDVIK R840-0833-70-A1A1220 SC DRILLS CORODRILL 5747479
SANDVIK 860.1-0310-009A1-GM X1BM 7781376
CUTLINE 892845 SCD03-03.40I1 CUPMM CARB DRILL 3.4 IC 3XD
SANDVIK 860.1-0650-033A1-GMX1BM SC DRILLS CORODRILL 7781689
SANDVIK 860.1-0550-044A1-NM H10F 6253768
CUTLINE 893038 SCD05-14.80I1 CUPMM CARB DRILL 14.8 IC 5XD
TITEX DC150-03-07.000D0-WJ30RE SOLID CARBIDE DRILL 7287658
SANDVIK 460.1-1650-050A0-XMGC34 SC DRILLS CORODRILL 460 6241489
SANDVIK 860.1-1250-115A1-PMP1BM SC DRILLS CORODRILL 8151417