Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-12.303A1-WJ30TA SOLID CARBIDE DRILL 6618849
TITEX DC150-12-12.303A1-WJ30TA SOLID CARBIDE DRILL 6618849
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-12.303A1-WJ30TA
rubix:
357A3705
manufacturer :
6618849
ean:
4031132372426
Technical specifications
Drilling diameter
12.303
mm
Total length
230
mm
Product details
Technical specifications
Product details : TITEX DC150-12-12.303A1-WJ30TA SOLID CARBIDE DRILL 6618849
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.4844in
Technical specifications
Attributes
Drilling diameter
12.303
mm
Total length
230
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
405.33
excl. VAT
/
Each
£
486.40
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893025 SCD05-11.50I1 CUPMM CARB DRILL 11.5 IC 5XD
SANDVIK 460.1-0541-027A1-XMGC34 SC DRILLS CORODRILL 460 6762723
GUHRING 05510 005.200 RATIO DRILL/COOLING SOLID CARBIDE 5.200MM
GUHRING 05514 003.170 RATIO DRILL SOLID CARBIDE 3.170MM
CUTLINE 892900 SCD03-08.90I1 CUPMM CARB DRILL 8.9 IC 3XD
DORMER R0236.4 R023 6.40 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403024
SANDVIK 860.1-0370-011A1-SDS2BM SC DRILLS CORODRILL 8420829
SANDVIK 1K325-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213554
SANDVIK 460.1-0950-029A1-XM GC34 460 SOLID CARBIDE DRILL 6241286
TITEX DC150-05-04.700A0-WJ30TA SOLID CARBIDE DRILL 7462083
SANDVIK 860.1-1550-044A1-SDS2BM SC DRILLS CORODRILL 8420977
CUTLINE 892761 SCD03-05.60I0 CUPMM CARB DRILL 5.6MM W/O IC 3XD
DOR R453 5/8 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
CUTLINE 892957 SCD05-04.00I1 CUPMM CARB DRILL 4.0 IC 5XD
SANDVIK 860.1-0690-040A1-PMP1BM SC DRILLS CORODRILL 8151221