Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-13.500A1-WJ30TA SOLID CARBIDE DRILL 6618855
TITEX DC150-12-13.500A1-WJ30TA SOLID CARBIDE DRILL 6618855
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-13.500A1-WJ30TA
rubix:
357A3709
manufacturer :
6618855
ean:
4031132372488
Technical specifications
Drilling diameter
13.5
mm
Total length
230
mm
Product details
Technical specifications
Product details : TITEX DC150-12-13.500A1-WJ30TA SOLID CARBIDE DRILL 6618855
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.5315in
Technical specifications
Attributes
Drilling diameter
13.5
mm
Total length
230
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
405.33
excl. VAT
/
Each
£
486.40
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 892901 SCD03-09.00I1 CUPMM CARB DRILL 9.0 IC 3XD
GUHRING 05511 014.000 RATIO DRILL/COOLING SOLID CARBIDE 14.000MM
SANDVIK 860.1-1080-037A0-PMP1BM SC DRILLS CORODRILL 8151000
DORMER R45415.5 DRILL 15.50 MM 5979915
GUHRING 05510 014.500 RATIO DRILL/COOLING SOLID CARBIDE 14.500MM
SANDVIK 861.1-1100-220A1-GM GC34 6151126
CUTLINE 892818 SCD03-12.80I0 CUPMM CARB DRILL 12.8MM W/O IC 3XD
GUHRING 05515 006.400 RATIO DRILL SOLID CARBIDE 6.400MM
SANDVIK 452.C1-0632-130T-CCD10 SC DRILLS CORODRILL 6010902
GUHRING 05511 004.370 RATIO DRILL/COOLING SOLID CARBIDE 4.370MM
SANDVIK 460.1-0704-035A1-XMGC34 SC DRILLS CORODRILL 460 6762737
DORMER R45813/64 DRILL 13/64 INCH 5980456
DORMER R4578.9 DRILL 8.90 MM 5980420
SANDVIK R846-0850-30-A1A 1220 5748743
TITEX DC150-05-05.700A1-WJ30RE SOLID CARBIDE DRILL 6618331