Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-20.000A1-WJ30TA SOLID CARBIDE DRILL 6618868
TITEX DC150-12-20.000A1-WJ30TA SOLID CARBIDE DRILL 6618868
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-20.000A1-WJ30TA
rubix:
357A3712
manufacturer :
6618868
ean:
4031132372617
Technical specifications
Drilling diameter
20
mm
Total length
310
mm
Product details
Technical specifications
Product details : TITEX DC150-12-20.000A1-WJ30TA SOLID CARBIDE DRILL 6618868
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.7874in
Technical specifications
Attributes
Drilling diameter
20
mm
Total length
310
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
809.33
excl. VAT
/
Each
£
971.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 892964 SCD05-04.70I1 CUPMM CARB DRILL 4.7 IC 5XD
DORMER R1236.0 SPOTTING DRILL 6.00 MM 5979839
SANDVIK 860.1-1080-098A1-PMP1BM SC DRILLS CORODRILL 8151364
SANDVIK R840-0310-50-A0A 1220 5746809
SANDVIK 860.1-1389-042A1-NMH10F SC DRILLS LONG AND MICRO 6253858
CUTLINE 892838 SCD03-19.50I0 CUPMM CARB DRILL 19.5MM W/O IC 3XD
DORMER R0234.6 R023 4.60 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403006
SANDVIK 861.1-0476-095A1-GMGC34 SC DRILLS LONG AND MICRO 6150989
SANDVIK 860.1-1190-097A1-SDS2BM SC DRILLS CORODRILL 8421327
DORMER R4573.6 DRILL 3.60 MM 5979246
TITEX DC150-03-03.400D1-WJ30RE SOLID CARBIDE DRILL 7287719
CUTLINE 892895 SCD03-08.40I1 CUPMM CARB DRILL 8.4 IC 3XD
SANDVIK R840-0960-50-A0A1220 SC DRILLS CORODRILL 5747772
SANDVIK R840-0830-70-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747530
SANDVIK 861.1-1020-122A1-GM GC34 6151114