Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-09.128A1-WJ30RE SOLID CARBIDE DRILL 6968810
TITEX DC150-03-09.128A1-WJ30RE SOLID CARBIDE DRILL 6968810
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-09.128A1-WJ30RE
rubix:
2592938
manufacturer :
6968810
ean:
4031132393322
Technical specifications
Drilling diameter
9.128
mm
Total length
89
mm
Product details
Technical specifications
Product details : TITEX DC150-03-09.128A1-WJ30RE SOLID CARBIDE DRILL 6968810
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.3594in
Technical specifications
Attributes
Drilling diameter
9.128
mm
Total length
89
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.22
excl. VAT
/
Each
£
84.26
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-0833-50-A1A1220 SC DRILLS CORODRILL 5747476
SANDVIK R840-1070-50-A0A1220 SC DRILLS CORODRILL 5748470
CUTLINE 892923 SCD03-12.50I1 CUPMM CARB DRILL 12.5 IC 3XD
DORMER R1202.4 R120 2.40 MM CARBIDE STRAIGHT SHANSTUB DRILL 5979394
TITEX DC150-05-12.900A1-WJ30RE SOLID CARBIDE DRILL 6618423
SANDVIK R840-0590-70-A1A1220 SC DRILLS CORODRILL 5748160
SANDVIK 861.1-0650-078A1-GM GC34 6151036
SANDVIK 860.1-0580-030A1-SDS2BM SC DRILLS CORODRILL 8421057
SANDVIK 860.1-0952-044A1-GMX1BM SC DRILLS CORODRILL 7781717
CUTLINE 892798 SCD03-09.30I0 CUPMM CARB DRILL 9.3MM W/O IC 3XD
TITEX DC150-08-07.200A1-WJ30TA DRILLS8-12 X DC PERFORM 6618667
CUTLINE 893142 SCD08-14.20I1 CUPMM - CARB. DRILL D14.2 INT. COOLING 8X
SANDVIK R840-0440-30-A0A1220 SC DRILLS CORODRILL 5747093
TITEX DC150-03-08.800D1-WJ30RE SOLID CARBIDE DRILL 7287742
DOR R454 3/16 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL