Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-10.900A1-WJ30RE SOLID CARBIDE DRILL 6968832
TITEX DC150-03-10.900A1-WJ30RE SOLID CARBIDE DRILL 6968832
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-10.900A1-WJ30RE
rubix:
2592996
manufacturer :
6968832
ean:
4031132393544
Technical specifications
Drilling diameter
10.9
mm
Total length
102
mm
Product details
Technical specifications
Product details : TITEX DC150-03-10.900A1-WJ30RE SOLID CARBIDE DRILL 6968832
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.4291in
Technical specifications
Attributes
Drilling diameter
10.9
mm
Total length
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.36
excl. VAT
/
Each
£
114.43
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-08-09.600A1-WJ30TA SOLID CARBIDE DRILL 6618697
SANDVIK 860.1-0490-037A1-PMP1BM SC DRILLS CORODRILL 8151144
DOR R453 33/64 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
GUHRING 05514 013.000 RATIO DRILL SOLID CARBIDE 13.000MM
SANDVIK 460.1-0740-037A1-XM GC34 SOLID CARBIDE DRILL 6240964
DORMER R4575.0 DRILL 5.00 MM 5980432
DOR R453 6.1 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
DORMER R45919/32 6719104
TITEX DC150-05-08.100A0-WJ30TA SOLID CARBIDE DRILL 7462126
TITEX DC150-03-04.366A0-WJ30RE SOLID CARBIDE DRILL 6618075
SANDVIK 860.1-1030-037A0-PMP1BM SC DRILLS CORODRILL 8150990
SANDVIK 861.1-0437-131A1-GMGC34 SC DRILLS LONG AND MICRO 6150979
DORMER R45810.8 5980378
SANDVIK 1K365-2000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213607
SANDVIK 860.1-0690-056A1-GMX1BM SC DRILLS CORODRILL 7781838