Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-16.700A1-WJ30RE SOLID CARBIDE DRILL 6968880
TITEX DC150-03-16.700A1-WJ30RE SOLID CARBIDE DRILL 6968880
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-16.700A1-WJ30RE
rubix:
2593118
manufacturer :
6968880
ean:
4031132394022
Technical specifications
Drilling diameter
16.7
mm
Total length
123
mm
Product details
Technical specifications
Product details : TITEX DC150-03-16.700A1-WJ30RE SOLID CARBIDE DRILL 6968880
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.6575in
Technical specifications
Attributes
Drilling diameter
16.7
mm
Total length
123
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
215.57
excl. VAT
/
Each
£
258.68
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-0500-70-A1A1220 SC DRILLS CORODRILL 5748045
DORMER R4599.3 6719062
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-03-17.000A1-WJ30RE
MITSUBCARB MS0700-SLK SOLID CARBIDE DRILLS MS LINE 90012451
CUTLINE 892831 SCD03-16.00I0 CUPMM CARB DRILL 16.0MM W/O IC 3XD
SANDVIK 460.1-0980-074A1-XMGC34 SC DRILLS CORODRILL 460 6422578
SANDVIK 860.1-0720-028A1-PMP1BM SC DRILLS CORODRILL 8151232
MITSUBCARB MS0620-SSA SOLID CARBIDE DRILLS MS LINE 90012432
TITEX A1263-8 DRILLS SOLID CARBID TYPE N 5061196
MITSUBCARB MS0570-SSK SOLID CARBIDE DRILLS MS LINE 90012417
SANDVIK R840-1190-70-A1A1220 SC DRILLS CORODRILL 5747574
SANDVIK R840-0690-70-A1A1220 SC DRILLS CORODRILL 5747463
TITEX A1263-6.8 DRILLS SOLID CARBID TYPE N 5061184
TITEX DC150-03-09.700D0-WJ30RE SOLID CARBIDE DRILL 7287676
SANDVIK 861.1-0650-098A1-GMGC34 SC DRILLS LONG AND MICRO 6151037