Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-18.500A1-WJ30RE SOLID CARBIDE DRILL 6968884
TITEX DC150-03-18.500A1-WJ30RE SOLID CARBIDE DRILL 6968884
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-18.500A1-WJ30RE
rubix:
2593133
manufacturer :
6968884
ean:
4031132394060
Technical specifications
Drilling diameter
18.5
mm
Total length
131
mm
Product details
Technical specifications
Product details : TITEX DC150-03-18.500A1-WJ30RE SOLID CARBIDE DRILL 6968884
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.7283in
Technical specifications
Attributes
Drilling diameter
18.5
mm
Total length
131
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
261.26
excl. VAT
/
Each
£
313.51
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 892835 SCD03-18.00I0 CUPMM CARB DRILL 18.0MM W/O IC 3XD
DORMER R45311.0 DRILL 11.00 MM 5979964
SANDVIK 460.1-1468-044A0-XMGC34 SC DRILLS CORODRILL 460 6241478
SANDVIK 460.1-0450-014A0-XM GC34 460 SOLID CARBIDE DRILL 6241379
TITEX DC150-05-07.700A1-WJ30RE SOLID CARBIDE DRILL 6618357
SANDVIK R840-1190-50-A1A1220 SC DRILLS CORODRILL 5747568
SANDVIK 860.1-0620-024A1-PMP1BM SC DRILLS CORODRILL 8151193
SANDVIK 860.1-0610-031A1-SDS2BM SC DRILLS CORODRILL 8421061
SANDVIK R840-0840-30-A0A1220 SC DRILLS CORODRILL 5747482
DOR CARB TIN CDX DRILL 5.3
CUTLINE 893055 SCD08-03.20I1 CUPMM - CARB. DRILL D3.2 INT. COOLING 8XD
TITEX A6489DPP-3.9 DRILLS SOLID CARBID 8-12 X DC 5834656
GUHRING 05511 015.000 RATIO DRILL/COOLING SOLID CARBIDE 15.000MM
SANDVIK 460.1-0750-038A0-XM GC34 460 SOLID CARBIDE DRILL 6241113
CUTLINE 892767 SCD03-06.20I0 CUPMM CARB DRILL 6.2MM W/O IC 3XD