Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-03.400D1-WJ30RE SOLID CARBIDE DRILL 7287769
TITEX DC150-05-03.400D1-WJ30RE SOLID CARBIDE DRILL 7287769
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-03.400D1-WJ30RE
rubix:
2593160
manufacturer :
7287769
ean:
4031132401348
Technical specifications
Drilling diameter
3.4
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-05-03.400D1-WJ30RE SOLID CARBIDE DRILL 7287769
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1339in
Technical specifications
Attributes
Drilling diameter
3.4
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.57
excl. VAT
/
Each
£
77.48
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R520 11.5MM CDX CARBIDE STUB DRIL
SANDVIK 860.1-0370-021A1-PMP1BM SC DRILLS CORODRILL 8151097
SANDVIK 860.1-0675-020A1-GMX1BM SC DRILLS CORODRILL 7781453
GUHRING 05515 006.300 RATIO DRILL SOLID CARBIDE 6.300MM
SANDVIK 460.1-0980-029A1-XM GC34 6241290
SANDVIK 460.1-0510-038A1-XM GC34 6422535
SANDVIK R840-0870-30-A0A1220 SC DRILLS CORODRILL 5748249
SANDVIK 460.1-1080-032A0-XMGC34 SC DRILLS CORODRILL 460 6241450
SANDVIK 863.1-1112-043A1-OSH10F SC DRILLS CORODRILL 6882087
GUHRING 05514 008.600 RATIO DRILL SOLID CARBIDE 8.600MM
DORMER R4597.1 6719034
GUHRING 05514 006.750 RATIO DRILL SOLID CARBIDE 6.750MM
GUHRING 05511 014.000 RATIO DRILL/COOLING SOLID CARBIDE 14.000MM
DORMER R45733/64 DRILL 33/64 INCH 5979274
TITEX DC150-03-09.600A0-WJ30RE SOLID CARBIDE DRILL 6618142