Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-05.900D1-WJ30RE SOLID CARBIDE DRILL 7287796
TITEX DC150-05-05.900D1-WJ30RE SOLID CARBIDE DRILL 7287796
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-05.900D1-WJ30RE
rubix:
2593246
manufacturer :
7287796
ean:
4031132401614
Technical specifications
Drilling diameter
5.9
mm
Total length
82
mm
Product details
Technical specifications
Product details : TITEX DC150-05-05.900D1-WJ30RE SOLID CARBIDE DRILL 7287796
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2323in
Technical specifications
Attributes
Drilling diameter
5.9
mm
Total length
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.57
excl. VAT
/
Each
£
77.48
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
WALTER 6618755 DC150-12-03.600A1-WJ30TA
TITEX DC150-05-11.300A1-WJ30RE SOLID CARBIDE DRILL 6618403
SANDVIK 861.1-0873-105A1-GMGC34 SC DRILLS LONG AND MICRO 6151092
SANDVIK 460.1-0873-044A1-XMGC34 SC DRILLS CORODRILL 460 6240981
GUHRING 05515 008.100 RATIO DRILL SOLID CARBIDE 8.100MM
TITEX A1263-3.5 DRILLS SOLID CARBID TYPE N 5061151
SANDVIK 860.1-0930-074A1-NMH10F SC DRILLS LONG AND MICRO 6253791
SANDVIK R840-0530-30-A1A1220 SC DRILLS CORODRILL 5746749
SANDVIK 860.1-0610-019A1-GM X1BM 860 SOLID CARBIDE DRILL 7781445
TITEX A1263-2.3 DRILLS SOLID CARBID TYPE N 5061139
GUHRING 05511 004.600 RATIO DRILL/COOLING SOLID CARBIDE 4.600MM
SANDVIK 861.1-0635-076A1-GMGC34 SC DRILLS LONG AND MICRO 6151031
GUHRING 05510 020.000 RATIO DRILL/COOLING SOLID CARBIDE 20.000MM
SANDVIK 860.1-1150-094A1-GMX1BM SC DRILLS CORODRILL 7781871
SANDVIK 860.1-0440-014A0-GMX1BM SC DRILLS CORODRILL 7781573