Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-12.000D1-WJ30RE SOLID CARBIDE DRILL 7287854
TITEX DC150-05-12.000D1-WJ30RE SOLID CARBIDE DRILL 7287854
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-12.000D1-WJ30RE
rubix:
2593438
manufacturer :
7287854
ean:
4031132402185
Technical specifications
Drilling diameter
12
mm
Total length
118
mm
Product details
Technical specifications
Product details : TITEX DC150-05-12.000D1-WJ30RE SOLID CARBIDE DRILL 7287854
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4724in
Technical specifications
Attributes
Drilling diameter
12
mm
Total length
118
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.18
excl. VAT
/
Each
£
147.82
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 460.1-1525-069A1-XM GC34 460 SOLID CARBIDE DRILL 6762788
TITEX A1263-11.8 DRILLS SOLID CARBID TYPE N 5061134
TITEX A1263-9.4 DRILLS SOLID CARBID TYPE N 5061210
SANDVIK 860.1-1600-044A0-PMP1BM SC DRILLS CORODRILL 8151051
CUTLINE 892986 SCD05-06.90I1 CUPMM CARB DRILL 6.9 IC 5XD
TITEX DC150-03-09.300A0-WJ30RE SOLID CARBIDE DRILL 6618138
SANDVIK 860.1-0500-015A1-GM X1BM 7781431
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-03-14.000A1-WJ30RE
SANDVIK 861.1-1200-144A1-GMGC34 SC DRILLS LONG AND MICRO 6151140
TITEX DC150-03-07.800A0-WJ30RE SOLID CARBIDE DRILL 6618120
SANDVIK 460.1-1160-035A1-XM GC34 6241309
DOR R453 9.9 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 860.1-1111-098A1-PMP1BM SC DRILLS CORODRILL 8151375
DORMER R45413.0 DRILL 13.00 MM 5980060
SANDVIK 460.1-1072-054A0-XM GC34 460 SOLID CARBIDE DRILL 6241151