Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S6373.0 6706873
DORMER S6373.0 6706873
Solid carbide miller Dormer
References
dormer:
S6373.0
rubix:
376A4019
ean:
7320760684221
Technical specifications
Diameter
3
mm
Total length
40
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S6373.0 6706873
Technical specifications
Attributes
Diameter
3
mm
Total length
40
mm
Length of cut
12
mm
Number of teeth
1
Tail diameter
3
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.18
excl. VAT
/
Each
£
31.42
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2P370-0600-PB1740 SC MILLING CM PLURA 2 6869986
SANDVIK 1P220-0575-XA1630 SC MILLING CM PLURA 1 6259492
SANDVIK 1P341-1600-XA1630 SC MILLING CM PLURA 1 6259878
SANDVIK 2P341-0500-MA 1640 6260134
SANDVIK RA216.24-3250DAK16H1620 SC MILLING CM PLURA 2 5739985
DORMER S7638.0XR0.5 END MILL 8.00 MM X 0.5 MM 6706850
SANDVIK 1P260-0200-XA 1620 6259818
DORMER S7674.0XR0.3 6707015
SANDVIK 2F340-0800-100-SC1745 SC MILLING CM PLURA 2 7419164
SANDVIK 316-16BM440-16080G 1730 SOLID CARBIDE HEAD 7611747
SANDVIK 1K377-1200-250-XD 1730 DURA SOLID CARBIDE END MILL 8213671
SANDVIK 1K232-0200-XA 1730 DURA SOLID CARBIDE END MILL 8213420
SANDVIK 2P340-2000-PB1630 SC MILLING CM PLURA 2 6260115
SANDVIK 1K334-1600-XB 1730 DURA SOLID CARBIDE END MILL 8213512
SANDVIK 2F380-1200-100ASD1745 SC MILLING CM PLURA 2 7963623