WALTERDC1500803100A1WJ30TADC150-08-03.100A1WJ30TA
Solid carbide drill with oil holes DC150-08 tail DIN 6535 HA
See technical informationReferences
Walter Titex:DC150-08-03.100A1-WJ30TA
Rubix:264A2077
Manufacturer :6618615
EAN:4031132370088

Technical specifications
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 34 mm |
Product details : WALTERDC1500803100A1WJ30TADC150-08-03.100A1WJ30TA
Solid carbide drill with oil holes Perform DC150 - Internal lubrication - Solid carbide - 8XD - Walter standard.
Technical specifications
Attributes
| Drilling diameter | 3.1 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 8 x d |
| Sharpening | factory specific |
| Tail | cylindrical ha |
| Internal cooling | yes |
| Machining material | universal |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ Each
£ 235.20 incl. VAT
- Usually arrives within 14 working days