Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 1K354-0400-020-XC 1730 DURA SOLID CARBIDE END MILL 8213519
SANDVIK 1K354-0400-020-XC 1730 DURA SOLID CARBIDE END MILL 8213519
Solid Carbide End Mill
References
sandvik coromant:
1K354-0400-020-XC 1730
rubix:
254A4721
manufacturer :
8213519
ean:
7323226616781
Product details
Technical specifications
Product details : SANDVIK 1K354-0400-020-XC 1730 DURA SOLID CARBIDE END MILL 8213519
Applications
Calculate Cutting Data;Build Tool Assembly
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.35
excl. VAT
/
Each
£
52.02
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DORMER R5201/2 R520 1/2 INCH CARBIDE CDX STRAIGHT STUB DRILL 5980542
SANDVIK 860.1-0675-020A1-GMX1BM SC DRILLS CORODRILL 7781453
SANDVIK 460.1-0470-035A1-XMGC34 SC DRILLS CORODRILL 460 6422531
GUHRING 05514 009.130 RATIO DRILL SOLID CARBIDE 9.130MM
TITEX DC150-05-06.747A1-WJ30RE SOLID CARBIDE DRILL 6618344
GUHRING 05514 011.200 RATIO DRILL SOLID CARBIDE 11.200MM
SANDVIK 860.1-0510-016A0-GM X1BM 7781580
DORMER R45811.0 DRILL 11.00 MM 5980384
SANDVIK 860.1-0750-038A1-GMX1BM SC DRILLS CORODRILL 7781700
SANDVIK 460.1-1425-071A1-XMGC34 SC DRILLS CORODRILL 460 6241030
SANDVIK 860.1-0820-080A1-PMP1BM SC DRILLS CORODRILL 8151269
TITEX DC150-03-15.000D0-WJ30RE SOLID CARBIDE DRILL 7287707
SANDVIK 860.1-0437-013A1-SM1210 SC DRILLS CORODRILL 7782454
SANDVIK 860.1-0810-031A0-PMP1BM SC DRILLS CORODRILL 8150950
SANDVIK 860.1-0570-019A0-PMP1BM SC DRILLS CORODRILL 8150903