SANDVIK 861.1-1550-186A1-GMGC34 SC DRILLS LONG AND MICRO 6268291
Solid carbide monobloc drill CoroDrill® 861
See technical informationReferences
Sandvik Coromant:861.1-1550-186A1-GMGC34
Rubix:317A6798
Manufacturer :6268291




Technical specifications
| Drilling diameter | 15.5 mm |
|---|---|
| Total length | 291 mm |
| Length of cut | 188.5 mm |
Product details : SANDVIK 861.1-1550-186A1-GMGC34 SC DRILLS LONG AND MICRO 6268291
Solid carbide monobloc drill CoroDrill® 861
Technical specifications
Attributes
| Drilling diameter | 15.5 mm |
|---|---|
| Total length | 291 mm |
| Length of cut | 188.5 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 12.1613 |
| Sharpening | standard |
| Tail | din1835-a / din6535-ha |
| Internal cooling | yes |
| Machining material | steels, stainless steels, cast irons, nickel alloys |
| Tip angle | 140 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 940.00 excl. VAT
/ Each
£ 1,128.00 incl. VAT
- Usually arrives within 14 working days