Solid carbide twist drill bit
Drilling diameter | 3 mm |
---|---|
Total length | 46 mm |
Length of cut | 16 mm |
Drilling diameter | 3 mm |
---|---|
Total length | 46 mm |
Length of cut | 16 mm |
Sharpening | 118° |
Tail | Cylindrical |
Machining material | Non-ferrous metals / Abrasive plastics |
Usually arrives within 14 working days