Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-1.6 DRILLS SOLID CARBID TYPE N 5057539
TITEX A1163-1.6 DRILLS SOLID CARBID TYPE N 5057539
Solid carbide twist drill bit
References
walter titex:
A1163-1.6
rubix:
276A2388
manufacturer :
5057539
ean:
4031132019710
Technical specifications
Drilling diameter
1.6
mm
Total length
34
mm
Length of cut
10
mm
Product details
Technical specifications
Product details : TITEX A1163-1.6 DRILLS SOLID CARBID TYPE N 5057539
Type N
Technical specifications
Attributes
Drilling diameter
1.6
mm
Total length
34
mm
Length of cut
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.24
excl. VAT
/
Each
£
11.09
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0460-023A1-SM1210 SC DRILLS CORODRILL 7574766
SANDVIK 460.1-0700-021A0-XM GC34 460 SOLID CARBIDE DRILL 6241407
DORMER R45823/64 DRILL 23/64 INCH 5981051
TITEX DC150-08-11.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618718
DOR R453 8.2 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
TITEX DC150-08-05.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618645
SANDVIK 860.1-0550-028A1-GMX1BM SC DRILLS CORODRILL 7781677
CUTLINE 893147 SCD08-15.50I1 CUPMM - CARB. DRILL D15.5 INT. COOLING 8X
DORMER R5201/4 STUB DRILL 1/4 INCH 5980546
SANDVIK 860.1-1130-098A1-PMP1BM SC DRILLS CORODRILL 8151381
SANDVIK 460.1-1420-107A1-XMGC34 SC DRILLS CORODRILL 460 6422608
SANDVIK 1K335-0400-050-XC 1730 DURA SOLID CARBIDE END MILL 8213562
SANDVIK 452.4-0483-034A0-CMH10F SC DRILLS CORODRILL 6010888
GUHRING 05510 013.800 RATIO DRILL/COOLING SOLID CARBIDE 13.800MM
SANDVIK 860.1-0410-033A1-GMX1BM SC DRILLS CORODRILL 7823903