Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-1.8 DRILLS SOLID CARBID TYPE N 5057541
TITEX A1163-1.8 DRILLS SOLID CARBID TYPE N 5057541
Solid carbide twist drill bit
References
walter titex:
A1163-1.8
rubix:
276A2389
manufacturer :
5057541
ean:
4031132019857
Technical specifications
Drilling diameter
1.8
mm
Total length
36
mm
Length of cut
11
mm
Product details
Technical specifications
Product details : TITEX A1163-1.8 DRILLS SOLID CARBID TYPE N 5057541
Type N
Technical specifications
Attributes
Drilling diameter
1.8
mm
Total length
36
mm
Length of cut
11
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.24
excl. VAT
/
Each
£
11.09
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0870-071A1-GMX1BM SC DRILLS CORODRILL 7781854
SANDVIK 860.1-1050-032A1-NM H10F 6253804
SANDVIK 860.1-1190-097A1-SDS2BM SC DRILLS CORODRILL 8421327
SANDVIK 860.1-1080-052A1-GMX1BM SC DRILLS CORODRILL 7781731
DORMER R4548.6 DRILL 8.60 MM 5980167
SANDVIK 460.1-0750-038A1-XM GC34 460 SOLID CARBIDE DRILL 6240965
SANDVIK 460.1-0541-027A1-XMGC34 SC DRILLS CORODRILL 460 6762723
DORMER R123 CARBIDE SPOT DRILL 90 DEG 5.0MM
MITSUBCARB MS0340-SLA SOLID CARBIDE DRILLS MS LINE 90012346
DOR R453 5.6 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRILL
DORMER R4586.8 DRILL 6.80 MM 5980350
SANDVIK 860.1-1120-035A1-SM1210 SC DRILLS CORODRILL 7782472
TITEX DC150-03-13.100A0-WJ30RE SOLID CARBIDE DRILL 6618178
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-03-12.000A1-WJ30RE
SANDVIK 861.1-0900-180A1-GMGC34 SC DRILLS LONG AND MICRO 6151097