Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-05.100D0-WJ30RE SOLID CARBIDE DRILL 7287644
TITEX DC150-03-05.100D0-WJ30RE SOLID CARBIDE DRILL 7287644
Solid carbide twist drills
References
walter titex:
DC150-03-05.100D0-WJ30RE
rubix:
2592790
manufacturer :
7287644
ean:
4031132400099
Technical specifications
Drilling diameter
5.1
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-03-05.100D0-WJ30RE SOLID CARBIDE DRILL 7287644
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2008in
Technical specifications
Attributes
Drilling diameter
5.1
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.99
excl. VAT
/
Each
£
51.59
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R45718.8 DRILL 18.80 MM 5979329
CUTLINE 892772 SCD03-06.70I0 CUPMM CARB DRILL 6.7MM W/O IC 3XD
TITEX DC150-05-12.500A1-WJ30RE SOLID CARBIDE DRILL 6618419
TITEX DC150-12-06.000A1-WJ30TA SOLID CARBIDE DRILL 6618785
TITEX DC150-05-09.900A1-WJ30RE SOLID CARBIDE DRILL 6618385
TITEX DC150-03-11.400A0-WJ30RE SOLID CARBIDE DRILL 6618162
SANDVIK R840-0397-50-A1A1220 SC DRILLS CORODRILL 5747948
SANDVIK 860.1-0670-034A1-SM1210 SC DRILLS CORODRILL 7782502
SANDVIK R840-0430-30-A1A 1220 SOLID CARBIDE DRILL 5747127
SANDVIK 861.1-0700-084A1-GMGC34 SC DRILLS LONG AND MICRO 6151053
SANDVIK 860.1-1050-033A1-SDS2BM SC DRILLS CORODRILL 8420926
CUTLINE 892990 SCD05-07.30I1 CUPMM CARB DRILL 7.3 IC 5XD
GUHRING 05515 020.000 RATIO DRILL SOLID CARBIDE 20.000MM
TITEX DC150-03-15.000D0-WJ30RE SOLID CARBIDE DRILL 7287707
DORMER R4589.6 DRILL 9.60 MM 5980449