Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-09.000D0-WJ30RE SOLID CARBIDE DRILL 7287673
TITEX DC150-03-09.000D0-WJ30RE SOLID CARBIDE DRILL 7287673
Solid carbide twist drills
References
walter titex:
DC150-03-09.000D0-WJ30RE
rubix:
2592933
manufacturer :
7287673
ean:
4031132400389
Technical specifications
Drilling diameter
9
mm
Total length
89
mm
Product details
Technical specifications
Product details : TITEX DC150-03-09.000D0-WJ30RE SOLID CARBIDE DRILL 7287673
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.3543in
Technical specifications
Attributes
Drilling diameter
9
mm
Total length
89
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.29
excl. VAT
/
Each
£
72.35
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0430-035A1-GMX1BM SC DRILLS CORODRILL 7823905
CUTLINE 892834 SCD03-17.50I0 CUPMM CARB DRILL 17.5MM W/O IC 3XD
SANDVIK 860.1-1120-035A1-GMX1BM SC DRILLS CORODRILL 7781505
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-09.000A1-WJ30TA
DORMER R5108.0 JOBBER DRILL 8.00 MM 5980505
MITSUBCARB MS1100-SSA SOLID CARBIDE DRILLS MS LINE 90012540
SANDVIK R840-1230-50-A0A1220 SC DRILLS CORODRILL 5748495
DORMER R45819/32 DRILL 19/32 INCH 5981185
MITSUBCARB MS0600-SSK SOLID CARBIDE DRILLS MS LINE 90012425
SANDVIK 860.1-0540-044A1-GMX1BM SC DRILLS CORODRILL 7781821
SANDVIK 460.1-0320-016A0-XM GC34 SOLID CARBIDE DRILL 6241064
SANDVIK R840-0310-50-A0A 1220 5746809
MITSUBCARB MS0650-SSK SOLID CARBIDE DRILLS MS LINE 90012437
TITEX DC150-05-11.500A1-WJ30RE SOLID CARBIDE DRILL 6618405
SANDVIK 861.1-0300-045A1-GMGC34 SC DRILLS LONG AND MICRO 6150909