Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-13.800D0-WJ30RE SOLID CARBIDE DRILL 7287704
TITEX DC150-03-13.800D0-WJ30RE SOLID CARBIDE DRILL 7287704
Solid carbide twist drills
References
walter titex:
DC150-03-13.800D0-WJ30RE
rubix:
2593076
manufacturer :
7287704
ean:
4031132400693
Technical specifications
Drilling diameter
13.8
mm
Total length
107
mm
Product details
Technical specifications
Product details : TITEX DC150-03-13.800D0-WJ30RE SOLID CARBIDE DRILL 7287704
Solid carbide twist drills DC150-03-20.000D0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.5433in
Technical specifications
Attributes
Drilling diameter
13.8
mm
Total length
107
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.25
excl. VAT
/
Each
£
134.70
incl. VAT
Usually arrives within 14 working days
Select variants (86)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-08-07.300A1-WJ30TA DRILLS8-12 X DC PERFORM 6618668
SANDVIK 861.1-1120-134A1-GMGC34 SC DRILLS LONG AND MICRO 6151131
SANDVIK 460.1-0730-022A1-XMGC34 SC DRILLS CORODRILL 460 6241260
SANDVIK R840-0930-50-A0A1220 SC DRILLS CORODRILL 5748343
SANDVIK 452.1-0610-045A0-CMH10F SC DRILLS CORODRILL 7516198
SANDVIK 460.1-1508-045A1-XMGC34 SC DRILLS CORODRILL 460 6241334
SANDVIK 860.1-0690-056A1-GMX1BM SC DRILLS CORODRILL 7781838
SANDVIK 861.1-0310-037A1-GM GC34 SOLID CARBIDE DRILL
GUHRING 05514 014.500 RATIO DRILL SOLID CARBIDE 14.500MM
DORMER R4583.5 DRILL 3.50 MM 5981086
GUHRING 05510 005.800 RATIO DRILL/COOLING SOLID CARBIDE 5.800MM
SANDVIK 860.1-1180-037A1-SM1210 SC DRILLS CORODRILL 7798306
DORMER R4577/16 DRILL 7/16 INCH 5980382
DOR R453 16.5 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
TITEX DC150-03-05.900A0-WJ30RE SOLID CARBIDE DRILL 6618096