Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-03.400A0-WJ30TA SOLID CARBIDE DRILL 7462066
TITEX DC150-05-03.400A0-WJ30TA SOLID CARBIDE DRILL 7462066
Solid carbide twist drills
References
walter titex:
DC150-05-03.400A0-WJ30TA
rubix:
2593158
manufacturer :
7462066
ean:
4031132422176
Technical specifications
Drilling diameter
3.4
mm
Total length
66
mm
Product details
Technical specifications
Product details : TITEX DC150-05-03.400A0-WJ30TA SOLID CARBIDE DRILL 7462066
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.1339in
Technical specifications
Attributes
Drilling diameter
3.4
mm
Total length
66
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.25
excl. VAT
/
Each
£
62.70
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-0630-30-A0A1220 DELTA-C SOLID CARBIDE DRILL 5746914
SANDVIK 860.1-1375-038A1-GMX1BM SC DRILLS CORODRILL 7781519
CUTLINE 892955 SCD05-03.80I1 CUPMM CARB DRILL 3.8 IC 5XD
DORMER R45825/64 DRILL 25/64 INCH 5981055
DORMER R4536.8 DRILL 6.80 MM 5978966
TITEX DC150-05-09.500A0-WJ30TA SOLID CARBIDE DRILL 7462143
CUTLINE 892892 SCD03-08.10I1 CUPMM CARB DRILL 8.1 IC 3XD
SANDVIK 860.1-0490-047A1-PMP1BM SC DRILLS CORODRILL 8151145
MITSUBCARB MS0660-SLK SOLID CARBIDE DRILLS MS LINE 90012439
SANDVIK 460.1-0470-035A1-XMGC34 SC DRILLS CORODRILL 460 6422531
CUTLINE 893036 SCD05-14.20I1 CUPMM CARB DRILL 14.2 IC 5XD
SANDVIK R840-1260-50-A1A1220 SC DRILLS CORODRILL 5747918
TITEX DC150-05-16.500A0-WJ30TA SOLID CARBIDE DRILL 7462187
CUTLINE 892837 SCD03-19.00I0 CUPMM CARB DRILL 19.0MM W/O IC 3XD
SANDVIK 861.1-0400-060A1-GM GC34 6150966