Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-04.500A0-WJ30TA SOLID CARBIDE DRILL 7462080
TITEX DC150-05-04.500A0-WJ30TA SOLID CARBIDE DRILL 7462080
Solid carbide twist drills
References
walter titex:
DC150-05-04.500A0-WJ30TA
rubix:
2593195
manufacturer :
7462080
ean:
4031132422312
Technical specifications
Drilling diameter
4.5
mm
Total length
74
mm
Product details
Technical specifications
Product details : TITEX DC150-05-04.500A0-WJ30TA SOLID CARBIDE DRILL 7462080
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.1772in
Technical specifications
Attributes
Drilling diameter
4.5
mm
Total length
74
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.25
excl. VAT
/
Each
£
62.70
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-11.113A1-WJ30RE SOLID CARBIDE DRILL 6618401
TITEX DC150-05-10.000A0-WJ30TA SOLID CARBIDE DRILL 7462150
SANDVIK 860.1-1180-037A0-PMP1BM SC DRILLS CORODRILL 8151014
SANDVIK 861.1-0650-195A1-GMGC34 SC DRILLS LONG AND MICRO 6151039
SANDVIK 860.1-0455-018A1-PMP1BM SC DRILLS CORODRILL 8151129
SANDVIK R840-0970-50-A0A1220 SC DRILLS CORODRILL 5747747
SANDVIK 860.1-0450-014A0-GMX1BM SC DRILLS CORODRILL 7781574
DORMER R520 9.5MM CDX CARBIDE STUB DRILL
SANDVIK 860.1-1240-039A1-SM1210 SC DRILLS CORODRILL 7798309
DOR R454 3.2 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 460.1-1460-073A1-XMGC34 SC DRILLS CORODRILL 460 6762786
DOR R453 18.0 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
DORMER R4598.2 6719048
SANDVIK 460.1-1746-079A0-XMGC34 SC DRILLS CORODRILL 460 6241194
TITEX DC150-03-08.731A0-WJ30RE SOLID CARBIDE DRILL 6618132