Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-06.900A0-WJ30TA SOLID CARBIDE DRILL 7462112
TITEX DC150-05-06.900A0-WJ30TA SOLID CARBIDE DRILL 7462112
Solid carbide twist drills
References
walter titex:
DC150-05-06.900A0-WJ30TA
rubix:
2593277
manufacturer :
7462112
ean:
4031132422633
Technical specifications
Drilling diameter
6.9
mm
Total length
82
mm
Product details
Technical specifications
Product details : TITEX DC150-05-06.900A0-WJ30TA SOLID CARBIDE DRILL 7462112
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.2717in
Technical specifications
Attributes
Drilling diameter
6.9
mm
Total length
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.68
excl. VAT
/
Each
£
75.22
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB MS0380-SSK SOLID CARBIDE DRILLS MS LINE 90012361
SANDVIK 460.1-1170-059A1-XM GC34 SOLID CARBIDE DRILL 6762771
DORMER R0238.2 R023 8.20 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403042
GUHRING 05514 007.900 RATIO DRILL SOLID CARBIDE 7.900MM
SANDVIK 860.1-0450-014A1-GMX1BM SC DRILLS CORODRILL 7781424
TITEX DC150-03-04.900A1-WJ30RE SOLID CARBIDE DRILL 6968756
SANDVIK 860.1-0900-044A1-GMX1BM SC DRILLS CORODRILL 7781713
SANDVIK 860.1-0317-016A1-PMP1BM SC DRILLS CORODRILL 8151071
TITEX A3389DPL-14 DRILLS SC 3-5 X DC HIGH PERFORMANCE 5337115
SANDVIK 860.1-0910-031A0-PMP1BM SC DRILLS CORODRILL 8150968
DOR CARB TIN CDX DRILL 6.2
SANDVIK R840-0675-50-A1A 1220 DELTA-C SOLID CARBIDE DRILL 5747232
SANDVIK 460.1-1707-051A1-XMGC34 SC DRILLS CORODRILL 460 6241345
SANDVIK 860.1-1030-053A1-PMP1BM SC DRILLS CORODRILL 8151343
SANDVIK 460.1-0840-063A1-XMGC34 SC DRILLS CORODRILL 460 6422567