Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-07.000A0-WJ30TA SOLID CARBIDE DRILL 7462113
TITEX DC150-05-07.000A0-WJ30TA SOLID CARBIDE DRILL 7462113
Solid carbide twist drills
References
walter titex:
DC150-05-07.000A0-WJ30TA
rubix:
2593280
manufacturer :
7462113
ean:
4031132422640
Technical specifications
Drilling diameter
7
mm
Total length
82
mm
Product details
Technical specifications
Product details : TITEX DC150-05-07.000A0-WJ30TA SOLID CARBIDE DRILL 7462113
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.2756in
Technical specifications
Attributes
Drilling diameter
7
mm
Total length
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.68
excl. VAT
/
Each
£
75.22
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 861.1-0397-079A1-GMGC34 SC DRILLS LONG AND MICRO 6150962
GUHRING 05514 004.400 RATIO DRILL SOLID CARBIDE 4.400 MM 3XD DIN 6537K
CUTLINE 892878 SCD03-06.70I1 CUPMM CARB DRILL 6.7 IC 3XD
SANDVIK R840-0900-30-A0A 1220 5748344
SANDVIK 860.1-0930-074A1-NMH10F SC DRILLS LONG AND MICRO 6253791
CUTLINE 892934 SCD03-15.20I1 CUPMM CARB DRILL 15.2 IC 3XD
SANDVIK R840-0790-30-A0A 1220 5748577
DORMER R4578.2 DRILL 8.20 MM 5980401
CUTLINE 892882 SCD03-07.10I1 CUPMM CARB DRILL 7.1 IC 3XD
SANDVIK 460.1-0310-009A1-XM GC34 6241208
SANDVIK R840-0330-50-A0A 1220 DELTA-C SOLID CARBIDE DRILL 5747804
SANDVIK 860.1-0660-020A0-GMX1BM SC DRILLS CORODRILL 7781592
DOR R453 7.8 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
CUTLINE 893032 SCD05-13.20I1 CUPMM - CARB. DRILL D13.2 INT. COOLING 5X
SANDVIK 861.1-0500-075A1-GM GC34 SOLID CARBIDE DRILL 6150997