Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-10.200A0-WJ30TA SOLID CARBIDE DRILL 7462152
TITEX DC150-05-10.200A0-WJ30TA SOLID CARBIDE DRILL 7462152
Solid carbide twist drills
References
walter titex:
DC150-05-10.200A0-WJ30TA
rubix:
2593385
manufacturer :
7462152
ean:
4031132423036
Technical specifications
Drilling diameter
10.2
mm
Total length
103
mm
Product details
Technical specifications
Product details : TITEX DC150-05-10.200A0-WJ30TA SOLID CARBIDE DRILL 7462152
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.4016in
Technical specifications
Attributes
Drilling diameter
10.2
mm
Total length
103
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.23
excl. VAT
/
Each
£
119.08
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DOR R453 7.7 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 860.1-0436-037A1-PMP1BM SC DRILLS CORODRILL 8151122
SANDVIK 861.1-0400-012A1-GP GC34 6150964
TITEX DC150-08-03.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618623
SANDVIK 860.1-0770-024A0-GMX1BM SC DRILLS CORODRILL 7781598
DORMER R52011.0 STUB DRILL 11.00 MM 5980569
SANDVIK 860.1-0610-024A1-PMP1BM SC DRILLS CORODRILL 8151190
SANDVIK 460.1-0390-020A1-XM GC34 460 SOLID CARBIDE DRILL 6240921
DORMER R45911.0 6719079
MITSUBCARB MS0650-SSA SOLID CARBIDE DRILLS MS LINE 90012436
SANDVIK 460.1-0873-044A1-XMGC34 SC DRILLS CORODRILL 460 6240981
SANDVIK 460.1-0326-016A1-XM GC34 SOLID CARBIDE DRILL 6762694
SANDVIK R840-0900-50-A1A 1220 5748361
TITEX A1276TFL-6 DRILLS SOLID CARBID TYPE N 5061443
SANDVIK R840-0580-30-A1A 1220 5748171