Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-02.400U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781158
TITEX DC150-03-02.400U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781158
Solid carbide twist drills
References
walter titex:
DC150-03-02.400U0-WJ30RE
rubix:
275A8630
manufacturer :
7781158
ean:
4031132437651
Technical specifications
Drilling diameter
2.4
mm
Total length
43
mm
Product details
Technical specifications
Product details : TITEX DC150-03-02.400U0-WJ30RE DRILLS 3-5 X DC PERFORM 7781158
Solid carbide twist drills DC150-03-02.900U0-WJ30RE
Solid carbide twist drills • Perform • DIN 6539 • 3xD • Cylindrical shank • point angle 140° • Dc=0.0945in
Technical specifications
Attributes
Drilling diameter
2.4
mm
Total length
43
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.68
excl. VAT
/
Each
£
46.42
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R4575.6 DRILL 5.60 MM 5980287
SANDVIK 860.1-0357-016A1-PMP1BM SC DRILLS CORODRILL 8151090
SANDVIK 860.1-1500-041A1-GMX1BM SC DRILLS CORODRILL 7781524
TITEX DC150-05-08.800A1-WJ30RE SOLID CARBIDE DRILL 6618371
GUHRING 05511 020.000 RATIO DRILL/COOLING SOLID CARBIDE 20.000MM
SANDVIK R840-0380-30-A1A 1220 5747967
DORMER R4593.1 6718974
DORMER R4543.0 DRILL 3.00 MM 5979852
SANDVIK R840-1120-30-A0A1220 SC DRILLS CORODRILL 5747650
MITSUBCARB MS0400-SSA SOLID CARBIDE DRILLS MS LINE 90012368
TITEX DC150-08-05.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618648
SANDVIK 860.1-0980-047A1-SDS2BM SC DRILLS CORODRILL 8421113
DORMER R4593.4 6718978
SANDVIK 861.1-0350-105A1-GM GC34 SOLID CARBIDE DRILL 6150948
SANDVIK R840-1230-30-A1A1220 SC DRILLS CORODRILL 5748484