WALTER B3212.DF.120.Z01.24R DRILLING TOOLS INDEXABLE INSERTS 5003346


Solid Drill

References
walter:B3212.DF.12,0.Z01.24R
rubix:290A8149
manufacturer :5003346
brand logo
brand logo
Technical specifications
Drilling diameter12 mm
Tailweldon
Tail diameter16 mm
See all Specifications

Product details : WALTER B3212.DF.120.Z01.24R DRILLING TOOLS INDEXABLE INSERTS 5003346


ALTIUS

Applications

Cross Hole;Inclined Hole Exit;Solid Drilling;Plunging;Blind Hole

Technical specifications


Attributes
Drilling diameter12 mm
Tailweldon
Tail diameter16 mm
Tail length48 mm
Internal coolingyes
Show UNSPSC/ECL@SS
£ 484.00 excl. VAT
/ Each
£ 580.80 incl. VAT
  • Usually arrives within 14 working days