Insert drill bodies Sandvik Coromant
Drilling diameter | 28.575 mm |
---|---|
Apparent length | 57.15 mm |
Tail diameter | 31.75 mm |
Drilling diameter | 28.575 mm |
---|---|
Apparent length | 57.15 mm |
Tail diameter | 31.75 mm |
Ratio of length to drilling diameter | 2 |
Tail length | 60.5444 mm |
Internal cooling | yes |
Body material | steel |
Usually arrives within 14 working days