References
Sandvik Coromant:HA06-A-SH03-P-120
Rubix:318A4467
Manufacturer :8291048
EAN:7323226946932


Technical specifications
| Type of attachment | hsk shrink-fit adapter (coromant) |
|---|---|
| Length without attachment | 120 mm |
| Clamping diameter | 13 mm |
Product details : SANDVIK HA06-A-SH03-P-120 SOLID HOLDING TOOL 8291048
HSK to collet chuck
Technical specifications
Attributes
| Type of attachment | hsk shrink-fit adapter (coromant) |
|---|---|
| Length without attachment | 120 mm |
| Clamping diameter | 13 mm |
| Type | hsk shrink-fit adapter |
Show UNSPSC/ECL@SS
£ 516.76 excl. VAT
/ Each
£ 620.11 incl. VAT
- Usually arrives within 14 working days