• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. ZEROBURN FSZCC25W CONDUIT CLIP WHITE 25MM- QTY 20 (DIA)25 MM PACK OF 2

ZEROBURN FSZCC25W CONDUIT CLIP WHITE 25MM- QTY 20 (DIA)25 MM PACK OF 2

Conduit Clip

See technical information

References

Zeroburn:FSZCC25W
Rubix:234A5865
brand logo
brand logo

Technical specifications

Type25 mm

Product details : ZEROBURN FSZCC25W CONDUIT CLIP WHITE 25MM- QTY 20 (DIA)25 MM PACK OF 2


Unique single piece fixing [only 1 screw required]

Strengths

Stylish appearance

Technical specifications


Attributes
Type25 mm
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

NIGLON SC6G 2IN COUPLERS GALVANISEDMARSHALL-TUFFLEX MT2/3630 SUSPENSION FRAME 100MMCABLOFIL LT2H10 HANGER 10MM HOLE PRE-GALV (H)50 MM X (W)50 MM3M 8427-6 COLD SHRINK CONNECTOR INSULATORS 33/175MM.TAMLEX GCA33 75X75 FLANGE COUPLER (PAIRS) (H)75 MM X (W)75 MMDETA ELECTRICAL DB168 2 GANG 46MM METAL BOX FLUSH (H)72 MM X (W)132 MMPHILEX 70404RE 4-GANG MODULAR FACEPLATE (W)100 MMMARSHALL-TUFFLEX MT2/1076 SUSPENSION FRAME 300MMTAMLEX TB142 3 HOLE 100X40MM ANGLE BRACKET TAMSTRUT (H)100 MM X (W)41MENNEKES 14620 POWERTOP XTRA CONNECTOR IP67 / IP69 16A 3P 230V 6HTAMLEX GCA66 150X150 FLANGE COUPLER (PAIRS) (H)150 MM X (W)150 MMMARSHALL-TUFFLEX MT2/7231 FAST FIX WALL BRACKET 150MMENGEX ACCESSORIES 641000 0.5MM CORD END TERMINAL WHITE 100PK (L)8 MM PSCOLMORE INTERNATIONAL LIMITED WA093 1 GANG 25MM DEEP GALVANISED STEELCABLOFIL MGR33 7575 TRUNKING 3M (L)3 M X (H)75 MM X (W)75 MM 3M
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap