References
Superseded Ref:857716
Mecaline:SPA4500E - 889402
Rubix:243A4319
Manufacturer :889402
EAN:3660338419553

Documents
Product details : MECALINE SPA4500 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 4500 mm |
| Interior length | 4455 mm |
| Outer length | 4518 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 28.59 excl. VAT
/ Each
£ 34.31 incl. VAT
- Usually arrives within 14 working days
