Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA4500 SPA Wrapped Wedge Belt
MECALINE SPA4500 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA4500
rubix:
45035378
manufacturer :
857716
ean:
3660338129681
Technical specifications
Profile
SPA
Pitch length
4500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA4500 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
4500
mm
Upper width
12.7
mm
Height
10
mm
Interior length
4505
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.08
excl. VAT
/
Each
£
74.50
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE SPZ612 WRAPPED WEDGE BELT 2.0
OPTIBELT 3V 1320 1637093
MECALINE SPB6000 SPB Wrapped Wedge Belt
GATES SUPER HC VBELT SPA975 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 15006002
GATES WEDGEBELT 3V ENV 3V300 SUPERHC
WEDGE BELTS SPZ1550e
OPTIBELT WEDGEBELT SPB ENV SPB3800E
SKF SPA3400 WRAPPED WEDGE BELT
OPTIBELT 5V 1500 1650135
OPTIBELT WEDGEBELT SPC ENV SPC3350E
GATES 9339-02840 SUPER HC SPB2840
GATES 9336-31180 8V1180 SUPERHC
MECALINE SPZ1200 SPZ Wrapped Wedge Belt
GATES SUPER HC VBELT SPB1250 SUPERHC