Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA3150 SPA Wrapped Wedge Belt
MECALINE SPA3150 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA3150
rubix:
45035366
manufacturer :
857707
ean:
3660338129599
Technical specifications
Profile
SPA
Pitch length
3150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA3150 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
3150
mm
Upper width
12.7
mm
Height
10
mm
Interior length
3155
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.13
excl. VAT
/
Each
£
33.76
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
OPTIBELT SPB 4060 1537520
OPTIBELT 3V 850 1710342
GATES PREDATOR BELT SPCP8500
OPTIBELT SPC 12500 1724642
GATES 9339-04120 SPB4120 SUPERHC
MECALINE SPA957 SPA Wrapped Wedge Belt
GATES SUPER HC VBELT SPZ687 SUPERHC
MECALINE SPZ1037 SPZ Wrapped Wedge Belt
OPTIBELT 3V 530 RP 1607198
OPTIBELT OPTI REDPOWER BELT SPZ 21376002
GATES 2ROW SPB VEEBELT SPB2500/2 POWERBAND
OPTIBELT WEDGE BELT ENV SPB 24007700
OPTIBELT OPTI REDPOWER BELT SPZ 12626002
MECALINE SPZ2540 SPZ Wrapped Wedge Belt
GATES 9624-63550 SPZ3550 DELTA NARROW