References
Gates:SPCP8500 PREDATOR
Rubix:103A6252
Manufacturer :919108500
EAN:5414465580109

Documents
Product details : GATES 919108500 PREDATOR V-BELT SPCP8500
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spcp |
|---|---|
| Upper width | 22 mm |
| Pitch length | 8500 mm |
| Interior length | 8500 mm |
| Outer length | 8530 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 293.33 excl. VAT
/ Each
£ 352.00 incl. VAT
- Usually arrives within 14 working days
