MECALINE SPB6700 SPB Wrapped Wedge Belt


SPB Wedge Belts

References
mecaline:SPB6700E
rubix:45035495
manufacturer :SPB6700
ean:3660338343421
brand logo
brand logo
Technical specifications
ProfileSPB
Pitch length6700 mm
See all Specifications

Product details : MECALINE SPB6700 SPB Wrapped Wedge Belt


Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileSPB
Pitch length6700 mm
Upper width16 mm
Height13 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 50.51 excl. VAT
/ Each
£ 60.61 incl. VAT
  • Sold out