Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2382 SPA Wrapped Wedge Belt
MECALINE SPA2382 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2382
rubix:
45035333
manufacturer :
857683
ean:
3660338129353
Technical specifications
Profile
SPA
Pitch length
2382
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2382 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2382
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2387
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.19
excl. VAT
/
Each
£
39.83
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES WEDGE BELT SPB MCOG SPB4000MN SUPERHC MN
OPTIBELT SPA 1272 1765348
MECALINE SPZ1462 SPZ Wrapped Wedge Belt
OPTIBELT SPB 2850 1658381
MECALINE SPA1900 SPA Wrapped Wedge Belt
GATES 9624-61587 SPZ1587 DELTA NARROW
OPTIBELT SPB 24107700 ISO WEDGE BELT SPB2410
GATES 9627-62600 SPC2600 DELTA NARROW
GATES 9624-61030 SPZ1030 DELTA NARROW
MECALINE SPA1180 WRAPPED WEDGE BELT 2.0
MECALINE SPA1982 SPA Wrapped Wedge Belt
GATES 4ROW SPB VEEBELT SPB4750/4 POWERBAND
GATES WEDGEBELT 3V ENV 3V900 SUPERHC
GATES 9625-62300 SPA2300 DELTA NARROW
GATES 9626-61400 SPB1400 DELTA NARROW