Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2207 SPA Wrapped Wedge Belt
MECALINE SPA2207 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2207
rubix:
45035321
manufacturer :
857675
ean:
3660338129278
Technical specifications
Profile
SPA
Pitch length
2207
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2207 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2207
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2212
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.80
excl. VAT
/
Each
£
24.96
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE SPZ1024 SPZ Wrapped Wedge Belt
GATES 9624-62300 SPZ2300 DELTA NARROW
GATES 9627-68500 SPC8500 DELTA NARROW
GATES 9625-62732 SPA2732 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPZ 12376002
GATES WEDGEBELT 5V ENV 5V1400 SUPERHC
OPTIBELT SPA 23077700 WEDGE BELT SPA2307E
GATES SUPER HC VBELT SPA1215 SUPERHC
GATES 9624-61087 SPZ1087 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ1487MN SUPERHC MN
MECALINE SPZ1120 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1270 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1500 WRAPPED WEDGE BELT 2.0
MECALINE SPA1207 WRAPPED WEDGE BELT 2.0
OPTIBELT SPB 2580 1630288