References
Superseded Ref:857874
Mecaline:SPZ1500E - 889584
Rubix:243A4473
Manufacturer :889584
EAN:3660338421372

Documents
Product details : MECALINE SPZ1500 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1500 mm |
| Interior length | 1463 mm |
| Outer length | 1513 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.14 excl. VAT
/ Each
£ 7.37 incl. VAT
- In stock: Next day delivery
