Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1862 SPZ Wrapped Wedge Belt
MECALINE SPZ1862 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1862
rubix:
45035659
manufacturer :
857894
ean:
3660338131431
Technical specifications
Profile
SPZ
Pitch length
1862
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1862 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1862
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1825
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.21
excl. VAT
/
Each
£
11.05
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
SKF PHG-SPZ1270 WEDGE BELT
MECALINE SPA1272 WRAPPED WEDGE BELT 2.0
GATES 9624-61270 SPZ1270 DELTA NARROW
GATES WEDGEBELT 8V ENV 8V2120 SUPERHC
GATES SUPER HC VBELT SPC10600 SUPERHC
GATES 3ROW SPB VEEBELT SPB3750/3 POWERBAND
GATES 9190-02120 SPBP2120 PREDATOR
MECALINE SPZ562 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPZMCOG SPZ1700MN SUPERHC MN
GATES 9624-61762 SPZ1762 DELTA NARROW
OPTIBELT SPB 3870 1786023
OPTIBELT OPTI REDPOWER BELT SPA 16006002
GATES WEDGEBELT 8V ENV 8V2650 SUPERHC
MECALINE SPZ2650 SPZ Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPC 23606002