Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1857 SPA Wrapped Wedge Belt
MECALINE SPA1857 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1857
rubix:
45035291
manufacturer :
857658
ean:
3660338129100
Technical specifications
Profile
SPA
Pitch length
1857
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1857 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1857
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1862
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.67
excl. VAT
/
Each
£
22.40
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE SPA882 SPA Wrapped Wedge Belt
MECALINE SPB2060 SPB Wrapped Wedge Belt
MECALINE SPA2800 SPA Wrapped Wedge Belt
MECALINE SPZ837 SPZ Wrapped Wedge Belt
GATES 9333-02057 SUPER HC SPA2057
OPTIBELT SPZ 912 1653270
OPTIBELT OPTI REDPOWER BELT SPZ 20006002
GATES 9333-02232 SPA2232 SUPERHC
GATES 9625-63350 SPA3350 DELTA NARROW
GATES 9624-61787 SPZ1787 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 12076002
GATES PREDATOR BELT SPCP4500
MECALINE SPB3550 WRAPPED WEDGE BELT 2.0
GATES 9625-61207 SPA1207 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPZ 16626002